MT 400 Quick Set Multi-tool

Nr art.: 601406500
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
zasilanie energią Mains operated
Rodzaj produktu Oscillator

Identyfikacja i klasyfikacja

Numer artykułu 601406500
EAN / GTIN 4007430317315
Numer producenta 601406500
Numer L L01750 956
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Indispensable for interior development such as cutting, sanding and scraping of different materials
  • Tool holder for maximum compatibility to OIS, Starlock and other accessories
  • Metabo Quick tool change system for time-saving, convenient change of accessories
  • Fast and powerful thanks to the combination of a large oscillation angle of 3.2° and VTC-Electronics to maintain constant speed even under load
  • Extra bright double LED lights for good visibility of the working area
  • Slim design and non-slip soft-grip surface for optimised handling
  • Extraction possibility by means of connecting an all-purpose vacuum cleaner
  • With metaBOX, the intelligent solution for transport and storage

    Scope of delivery
  • Plunge saw blade 32 mm HCS (wood), Segment saw blade 85 mm BiM (wood + metal), Scraping knife, rigid 52 mm HCS, Triangular hook and loop sanding plate 93 mm, 5 Hook and loop sanding sheets 93 mm P 80, 5 Hook and loop sanding sheets 93 mm P 120, Suction Adapter, Multi-adapter, Tool box, metaBOX 145

Cecha szcz.:

  • Weight (without power cable): 1.4 kg
  • Uncertainty of measurement K: 1.5 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Rated input power: 400 W
  • Surface grinding: 5 m/s²
  • Oscillation angle left/right: 1.6 °
  • Sawing with segmented sawing blade: 4.6 m/s²
  • Sawing with plunge cut saw blade: 6.1 m/s²
  • Scraping: 3.7 m/s²
  • Sound pressure level: 83 dB(A)
  • Sound power level (LwA): 94 dB(A)
  • Base plate, dimensions from corner to corner: 93 mm
  • Orbital frequency with no load: 11000 - 18500 /min
  • Bit retainer: OIS-/ Starlock-kompatibel