Wood Moisture Meter GMM 1-15

Nr art.: 601078200
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
Numer artykułu 601078200
EAN / GTIN 4053423340051
Numer producenta 601078200
Numer L L00620 107667
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Wood Moisture Meter GMM 1-15, The GMM 1-15 Professional Material moisture meter is your go-to device for quick and accurate non-invasive moisture readings (without pins). It measures moisture content in 37 types of wood and 10 types of building materials, showing results on a high-contrast, color LCD screen. The variable threshold scale makes reading results easy, while the reference mode allows you to compare moisture levels across different areas. Its robust design, rubber-enforced housing and IP65 rating ensure durability on tough jobsites, giving you a reliable performance every time - no matter the conditions. The GMM 1-15 Professional Material moisture meter is essential for drywallers, painters, facility managers, architects, plumbers, and carpenters. It effectively identifies moisture sources, checks surface conditions, and reads moisture levels. Whether you're inspecting drywall, ensuring a uniform paint finish, or monitoring the moisture level of wood, the GMM 1-15 Professional helps you make accurate evaluations. Its compatibility with the Li-ion battery pack ensures uninterrupted operation, allowing you to stay focused on the task at hand. The GMM 1-15 Professional features a center button for holding measurements, making it easy to capture and review data. Adjustable sound feedback provides audible confirmation of measurements, so you can be sure everytime and work more efficiently. Designed for ease of use, this Material moisture meter lets you faster and more effectively in any environment. Pouch; 2 x 1.5 V LR6 battery (AA)