HWW 6000/25 Inox Domestic waterwork

Nr art.: 600975000
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
Długość przewodu 1,5 m
Pobór mocy 1 300 W
Stopień ochrony IP IPX4
Zasilanie energią Zasilanie sieciowe
Kolor Zielony
Stopień ochrony / klasa ochrony Stopień ochrony IP
Rodzaj produktu Pompa
Ciśnienie maks. 5,5 bar
Materiał stal
Długość 500 mm
Szerokość 307 mm
Wysokość 600 mm
Masa 18,9 kg

Identyfikacja i klasyfikacja

Numer artykułu 600975000
EAN / GTIN 4007430239471
Numer producenta 600975000
Numer L L01750 1270
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • For automatic water supply, for garden irrigation and groundwater pumping as well as pumping, pumping empty, circulation of clear water
  • Pressure vessel for energy-saving and low-noise provision of water
  • Electronic pressure switch at the boiler for automatic activation in case of increased water demand
  • Metabo pump protection: automatic dry-run protection with LED display to protect the pump and high user safety
  • Multi-level pump running gear for high performance and low-noise operation
  • Maintenance-free capacitor motor
  • Overload protection: protects the motor from overheating
  • High-quality slip seal system for long service life
  • Durable stainless steel pump housing
  • Separate water filling opening for simple operation of the pump
  • Water drain plug (removable without tools) for protection in case of frost
  • For garden irrigation with 1 to 4 sprinklers
  • For single phase alternating current

    Scope of delivery
  • Check Valve, Fabric Sealing Tape

Cecha szcz.:

  • Dimensions: 500 x 307 x 600 mm
  • Drive shaft: Edelstahl
  • Number of impellers: 5
  • Switch-off pressure approx.: 5.5 bar
  • Discharge port: 1″ Innengewinde
  • Switch-on pressure approx.: 1.6 bar
  • Weight: 18.9 kg
  • Cable length: 1.5 m
  • Tank: Stahl
  • Tank capacity, approximately: 24 l
  • Maximum suction height: 8 m
  • Maximum pressure: 5.5 bar
  • Maximum delivery height: 55 m
  • Maximum delivery rate: 6000 l/h
  • Uncertainty of measurement K: 2.3 dB(A)
  • Rated input power: 1300 W
  • Pump housing: Edelstahl
  • Suction port: 1″ Innengewinde
  • Sound pressure level: 63 dB(A)
  • Sound power level (LwA): 75.9 dB(A)
  • Protection type IP: IP X4