P 4500 Inox Garden pump

Nr art.: 600965000
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
Numer artykułu 600965000
EAN / GTIN 4007430240736
Numer producenta 600965000
Numer L L01750 987
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • For garden irrigation and groundwater pumping as well as pumping, pumping empty, circulation of clear water
  • Maintenance-free capacitor motor
  • Overload protection: protects the motor from overheating
  • High-quality slip seal system for long service life
  • Durable stainless steel pump housing
  • Separate water filling opening for simple operation of the pump
  • Water drain plug (removable without tools) for protection in case of frost
  • Rubberised feet for low-noise and low-vibration operation
  • Ergonomic handle for comfortable transport
  • For garden irrigation with 1 to 3 sprinklers

    Scope of delivery
  • Fabric Sealing Tape

Cecha szcz.:

  • Dimensions: 408 x 222 x 303 mm
  • Drive shaft: Edelstahl
  • Number of impellers: 1
  • Discharge port: 1″ Innengewinde
  • Weight: 10.6 kg
  • Cable length: 1.5 m
  • Maximum suction height: 8 m
  • Maximum pressure: 4.8 bar
  • Maximum delivery height: 48 m
  • Maximum delivery rate: 4500 l/h
  • Uncertainty of measurement K: 2.8 dB(A)
  • Rated input power: 1300 W
  • Pump housing: Edelstahl
  • Suction port: 1″ Innengewinde
  • Sound pressure level: 70 dB(A)
  • Sound power level (LwA): 82.2 dB(A)
  • Protection type IP: IP X4