ESD push-pull type toggle clamp

Nr art.: 562493
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 562493
EAN / GTIN 4020772023973
Numer producenta 562493
Producent/osoba odpowiedzialna Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Deutschland, www.amf.de

Opis

Opis:

ESD push rod tensioner, with protective cap and handle made of electrostatic dissipative (dissipative) materials.
Without angle foot. Compression and tension clamps (push rod and hand lever running in the same direction). Long push rod guide with fastening thread and nut.
Galvanized and passivated. Stainless steel rivets that run in case-hardened bushings on sizes 2 and 3. Lever parts and push rod tensioners made of tempered steel. Bearing points are greased. Push rod tensioner with front thread for direct installation in sheet metal walls or in fixtures.
Ergonomic, oil-resistant handle with large palm rest and soft component.
Complete with tempered, galvanized push-on screw No. 6880ESD.

Cecha szcz.:

  • Size: 1
  • F1: 1.0 kN
  • F2: 1.0 kN
  • Contact screw: M4 x 20
  • Weight: 100 g
  • Size: 1
  • A: 8.0
  • B min: 17.5
  • B max.: 37.5
  • E: 20
  • H1: 45.5
  • Stroke: 20
  • HW min.: 12
  • HW max.: 20
  • L1: 91.0
  • L2: 16
  • L3: 74
  • M2: M12 x 1.5
  • N: 18