Impact letter set Versal-H.6mm

Nr art.: 56036836
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
Rodzaj produktu Hand punch

Identyfikacja i klasyfikacja

Numer artykułu 56036836
EAN / GTIN 4022668368366
Numer producenta 56036836
Numer L L60010 6623
Producent/osoba odpowiedzialna STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Opis

Opis:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • For workpieces with a strength of 600 - 800 N / mm²
  • Engraving hardness 58 - 60 HRc, typeface according to DIN 1451; A − Z
  • With shaft marking, machine engraved

Cecha szcz.:

  • Versal height mm: 6 mm
  • Height mm (h): 35 mm
  • No.: 36836
  • Weight: 1245g
  • Width mm (b): 90 mm