S-jaw pipe wrench “ClassiC“ jaw w.120mm 3″ l.675mm

Nr art.: 56011023
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
Rodzaj produktu Pipe wrench and water pump pliers

Identyfikacja i klasyfikacja

Numer artykułu 56011023
EAN / GTIN 4022668001676
Numer producenta 56011023
Numer L L60010 6808
Producent/osoba odpowiedzialna STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Opis

Opis:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Form C according to DIN 5234 C, slim model
  • Chrome vanadium steel, double T-profile handle, fully forged
  • With favourable corner dimension, self-clamping on the workpiece
  • Secure hold thanks to 3-point support - even with smooth pipes
  • High-quality tempered
  • Safety pinch protection against crushing injuries
  • Nut secured against loss

Cecha szcz.:

  • Max. pipe diameter (inch): 3 ″
  • Max. jaw opening (mm): 120 mm
  • Max. pipe diameter (mm): 76.2 mm
  • Handle: Double T-profile handle, fully forged
  • Head: Form C according to DIN 5234 C
  • Alloy: Chromium vanadium steel
  • Length mm (L): 675 mm
  • Weight: 4041g