9″ (230 mm) Diameter Right-Angle Depressed Center Wheel Grinder

Nr art.: 53282
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
Numer artykułu 53282
EAN / GTIN 0616026532823
Numer producenta 53282
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Rebel 2.8 hp series grinders and sanders are powerful tools designed to overcome the challenges of heavy-duty industrial applications
  • Superfinished gears increase tool performance and durability.
  • PowerThe best rotor & vane style motor power-to-weight ratio in the industry. (Grinders 2.8 hp at 7.3 lbs. & Sanders 2.8 hp at 6.2 lbs.)
  • Non-sealed gear case with ″wick lube″ system and magnet, that catches any internal metallic shavings from gear abrasion, promoting a more efficient tool and dependability.
  • CompatibilityWork with fiber discs, layered flap discs, type 27, 28, 29, or 42 abrasives using guard & flange configurations

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • Series: Rebel
  • HP: 2.8 hp
  • Max. RPM: 6500
  • Exhaust Type: Adjustable
  • Air Inlet Thread: 1/2″ NPT
  • Weight (kg): 3.22 kg