1/4″ Drill, Central Vacuum

Nr art.: 52906
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
Numer artykułu 52906
EAN / GTIN 0616026529069
Numer producenta 52906
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • .4 hp (298 W) Vacuum Drills include collapsible Vacuum Shroud, which compresses around drill bit to effectively capture chips and debris.
  • Pistol Grip design includes slow-speed start-up trigger.
  • High torque air motor; comfortable insulated tool grip.
  • Includes Conductive Hose & Cuffs, to shield operator from electrostatic discharge (ESD). 1-1/4″ (32 mm) Diameter Vacuum Port for connection to Central Vacuum System.
  • Each model includes 1/4″ Dynachuck and key.

Cecha szcz.:

  • Vacuum Type: [Vacuum]
  • HP: 0.4 hp
  • Max. RPM: 3600
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 298 mm
  • Length (mm): 267 mm
  • Width (mm): 254 mm
  • Weight (kg): 1.41 kg