1 hp Straight-Line 6″ (152 mm) Extension Die Grinder

Nr art.: 52675
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
Numer artykułu 52675
EAN / GTIN 0616026526754
Numer producenta 52675
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Includes 1/4″ (50013) & 6 mm (50016) Collet Inserts; fits optional 1/8″ (50065), 3/8″ (50014), 8 mm (50039)
  • Gearless for reduced maintenance and downtime.
  • Governor-controlled to maintain RPM under heavy load.
  • Safety-lock lever is standard on all models.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 1 hp
  • Max. RPM: 9000
  • Exhaust Type: Rear
  • Air Inlet Thread: 3/8″ NPT
  • Height (mm): 48 mm
  • Length (mm): 362 mm
  • Width (mm): 152 mm
  • Weight (kg): 1.6 kg