.5 hp 7 Degree Offset Die Grinder

Nr art.: 52211
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
Numer artykułu 52211
EAN / GTIN 0616026522114
Numer producenta 52211
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • High-Quality Air-powered Die Grinder 7 Degree Offset, Short Shank, Gearless, Front Exhaust
  • Gearless for reduced maintenance and downtime.
  • Includes 1/4″ (50013) & 6 mm (50016) Collet Inserts, fits optional 1/8″ (50065), 3/8″ (50014), 8 mm (50039)
  • For use with Carbide Burrs, Rotary Files, Mounted Points and Discs

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.5 hp
  • Max. RPM: 18000
  • Exhaust Type: Front
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 114 mm
  • Length (mm): 152 mm
  • Width (mm): 178 mm
  • Weight (kg): 0.85 kg