Łożysko wychylne

Nr art.: 4972-2
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 4972-2
EAN / GTIN 4000896215393
Numer producenta 4972-2
Numer L L60140 6090
Producent/osoba odpowiedzialna HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Deutschland, www.hazet.com

Opis

Opis:

Application:
Secure retention and movement of heavy components, e.g. when disassembling and assembling brake callipers and wheel hubs on commercial vehicles
  • Allows you to work safely, without straining your back, in tight spaces in the wheel arch on trucks, buses, trailers and trailer axles
  • Swivel bearing
  • Use with brake calliper holder 4972-1
  • For disassembly and assembly of brake callipers in trucks, buses, trailers and trailer axles that are installed in a diagonal ″clockwise position between 8 o'clock and 5 o'clock″
  • Easy to set the screws, even in awkward positions
  • Connect swivel bearing to brake calliper holder and position with e.g. jacking carriage below brake calliper
  • Makes fitting screws easier
  • Takes the various installation situations of the brake callipers into consideration
  • Easy to use
  • One-hand operation possible via spindle
  • Second person not required
  • Setting range min./max.: 716 – 911 mm
  • Made in Germany