Digital Angle Gauge

Nr art.: 4932493656
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
Numer artykułu 4932493656
EAN / GTIN 4058546485276
Numer producenta 4932493656
Numer L L01870 119205
Producent/osoba odpowiedzialna Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Deutschland, www.milwaukeetool.de

Opis

Opis:

  • PINPOINT measurement technology provides layers of information to include numeric, graphic, color and audio for advanced readability
  • PIN Mode allows user to lock in any target within 360° for replicating measurements or finding a specific measurement
  • Powered by REDLITHIUM™ USB rechargeable battery
  • Up to 2x greater accuracy
  • Simple menu selection for quick set-up: Mode, Sensitivity, Tolerance, Power and Language
  • Tolerance can be adjusted for precision, standard and rough-in work
  • IP65 rated protects against job site debris
  • Accurate to: 0°, 90°/0.03° and 1°-89°/0.10°
  • Durable all-metal hang hole for easy storage.

Cecha szcz.:

  • Contents: 1
  • IP protection class: IP42
  • Magnetic: Yes