426 MS inch set of thread meas wires W/ Ø 7,5 mm mount w. DK

Nr art.: 4823280DKS
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
Numer artykułu 4823280DKS
EAN / GTIN 4059192040246
Numer producenta 4823280DKS
Producent/osoba odpowiedzialna MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Deutschland, www.mahr.de

Opis

Wykonanie:

  • Set of thread pin gages in holders consisting of 18 holding pairs 426 M
  • Diameter .01604″ - .09623″
  • Supplied in wooden box

Opis:

426 MS Thread Pin Gages Set; .01604″ - .09623″; Mounting hole: 7.5 mm

Cecha szcz.:

  • Product group name: Standards and measuring standards
  • Calibration type: with Dakks calibration
  • Product group name: MarGage
  • Product name: Thread test pin set
  • Mounting hole: 7.5 mm
  • Product type: 426 MS