.4 hp 6″ (152 mm) Diameter Extention Die Grinder

Nr art.: 43516
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
Numer artykułu 43516
EAN / GTIN 0616026435162
Numer producenta 43516
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Dynabrade .4 hp (298W) Die Grinder, with extended shafts of 3″ (76 mm) for reaching into previously inaccessible areas! These tools allow efficient finishing within deep work-piece channels and difficult passages!
  • Ideal for rapid material removal, deburring, deflashing, surface preparation, cleaning, finishing and polishing. Models accept optional carbide burrs, abrasive stones, mounted wheels and molded abrasives.
  • Shaft diameter of only (3/4″) 19 mm fits into narrowest of areas!
  • Governor-controlled motor maintains speed under load.
  • Ergonomic tool housing with comfortable soft-touch grip. Safety-lock throttle lever prevents accidental startup.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.4 hp
  • Max. RPM: 25000
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 43 mm
  • Width (mm): 330 mm
  • Weight (kg): 0.45 kg