PFERD TOOLS Źródło diamentowe z żywicy syntetycznej 12V9 PHT 230 mm D126 (średnia) Szlifowanie na sucho

Nr art.: 4007220168646
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 4007220168646
EAN / GTIN 4007220168646
Numer producenta 68612021
Numer L L51220 36
Producent/osoba odpowiedzialna August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Deutschland, www.pferd.com

Opis

Wykonanie:

  • PHT

Opis:

  • Resinoid-bonded diamond grinding discs are often used for grinding tungsten carbide or HSS tools, as well as other production grinding processes.
  • They are used in both wet and dry grinding.
  • Phenolic resin bond for high-performance dry grinding.
  • The PHT bond is designed for dry grinding and allows cool grinding, even without coolant.
  • PFERD TOOLS ERGONOMICS recommends diamond grinding discs as an innovative tool solution to sustainably reduce the dust produced during use.
  • PFERD TOOLS EFFICIENCY recommends diamond grinding discs for working for long periods with low levels of fatigue, whilst saving resources and achieving perfect results as quickly as possible.

Cecha szcz.:

  • Shape: 12V9
  • Version: PHT
  • Width, coating: 10 mm
  • Dia. hole: 20 mm
  • Dia. external, metric: 100 mm
  • Grit size: D 126
  • Height, coating: 2 mm

Zaleta:

  • The characteristics of the resinoid bond can be optimally adjusted to the application.
  • Easy to dress.

Zastosowanie:

  • Recommendations for use: A larger diameter D allows greater economic efficiency thanks to the improved thermal and kinematic conditions. Always select a coating width, W or U, that is narrower than the workpiece to be ground. If possible, wet grinding is to be preferred to dry grinding. This reduces tool wear and the risk of thermal damage to the workpiece. Bonds that are designed for dry grinding may, in exceptional circumstances, also be used for wet grinding. A greater abrasive coating thickness, X, affects the material cost for diamond and the bond. It has only little influence on production costs, however. A greater abrasive coating thickness, X, is therefore generally more economical.
  • Applications: Finishing; Sharpening; Working on edges
  • Drive types: Tool machine

Materiał:

  • Materials that can be worked:
    • Tungsten carbide
    • Materials that can be worked: Tungsten carbide

W dostawie:

  • Customer-specific tool solutions are available on request.