Set in small imitation leather case

Nr art.: 38535.
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 38535.
EAN / GTIN 7610733297016
Numer producenta PB 38535.
Numer L L60060 101480

Opis

Opis:

  • SwissGrip Evo screwdriver set, in a small imitation leather case
  • for slotted and Phillips screws
  • with the same blade length
  • precise, true-to-size tips, optimal fit in the screw heads
  • the SwissGrip Evo’s superior ergonomics ensure effortless, fatigue-free work
  • non-slip and comfortable grip – for safe, precise use in all conditions
  • inner core made from 100% recycled material, outer core with recycled content, for maximum durability
  • modern 3-component material: highly resistant to chemicals and mechanical stress, robust, hard-wearing
  • Color Code, laser engraving on the end of the handle – quick identification of screw profile and size
  • special alloy based on spring steel, exceptional elasticity coupled with with high hardness
  • laser-marked serial number, lifetime guarantee