Thread Repair kit for Wheel bolts 2pcs

Nr art.: 3461904
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 4-6 tygodnie
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
Numer artykułu 3461904
EAN / GTIN 4046459198734
Numer producenta 3461904
Producent/osoba odpowiedzialna GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Deutschland, www.gedore.de

Opis

Opis:

The special thread reforming tool enables a quick and cost-saving reforming of damaged threads on wheel bolts and wheel bolts., In this case, the thread is deformed without machining by rolling (forming, pressing, embossing) back into its original ge

Cecha szcz.:

  • Contents: 2 pieces
  • Are disposal instructions included in the operating instructions?: No
  • Are disposal instructions provided on the battery?: No
  • Disposal instructions on tools: No
  • 1000 V insulated: No
  • VDE-certified: No
  • Bill of materials (text):
    • 1x KL-0173-611 A - Thread repair tool M12x1.25
    • 1x KL-0173-622 A - Thread repair tool M14x1.5
  • suitable for: Can be used universally on wheel bolts and wheel screws with M12x1.25 and M14x1.5 threads, for cars and vans.
  • Drive mount, hexagon: 41 mm
  • for threads (metric): M12x1.25, M14x1.5