Tyrolit SUNBURST radial bristle brush with shaft TC 76x6,4-6x40 A120 MEDIUM

Nr art.: 34570085
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
Numer artykułu 34570085
EAN / GTIN 9009013049366
Numer producenta 34570085
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Wykonanie:

  • PREMIUM

Opis:

  • The operating speed for most applications is 8.
  • 000 RPM.
  • Lower speeds allow a softer touch, greater flexibility and more subtle results.
  • Higher speeds provide more aggressive material removal.
  • Using the tips of the bristles with light pressure maximizes the life of the brushes.

Zaleta:

  • Thin, flexible bristles enable a fast and constant finish
  • Maximum lifetime
  • Removal of thin layers from surfaces with minimal dust and heat

Zastosowanie:

  • Operating speed of approx. 6.000 - 10.000 RPM for perfect finish
  • Maximum brush life by using the tips of the bristle with light pressure

Materiał:

  • Stainless steel/Steel/Titanium/titanium alloys/Nonferrous metals/Composite materials/Plastics / PVC/Paint/Wood
  • Stainless steel/Steel/Titanium/titanium alloys/Nonferrous metals/Composite materials/Plastics / PVC/Paint/Wood

Pasuje do:

  • Straight grinder

Wskazówka:

  • For light deburring, cleaning, finishing and polishing applications
  • For use on straight grinders