Workshop Trolley/Workbench HGV

Nr art.: 3425835
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 4-6 tygodnie
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
Numer artykułu 3425835
EAN / GTIN 4046459183563
Numer producenta 3425835
Numer L L60160 113280
Producent/osoba odpowiedzialna GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Deutschland, www.gedore.de

Opis

Opis:

With its unique configuration, the ″NFZ MODULO 820″ assembly trolley offers the ideal mobile workstation for fast, organised and efficient repair work: - Various drive parts required to drive the tool sets, e.g. hydraulic cylinder 28 t - KL-0040-2800

Cecha szcz.:

  • Contents: 93 pieces
  • Overall length: 1,200 mm
  • Overall width: 635 mm
  • overall height: 985 mm
  • net weight: 249kg
  • Are disposal instructions included in the operating instructions?: No
  • Are disposal instructions provided on the battery?: No
  • Disposal instructions on tools: No
  • 1000 V insulated: No
  • VDE-certified: No
  • Bill of materials (text):
    • 1x KL-4999-8201 E - Insert drawer 1
    • 1x KL-4999-8202 E - Insert drawer 2
    • 1x KL-4999-8203 E - Insert drawer 3
    • 1x KL-4999-120 A - Mobile workbench with 4 drawers
  • Material: Sheet metal
  • suitable for: Universally applicable for repair work on wheel bearings, steering and axle systems of commercial vehicles, buses, construction machinery, agricultural machinery, trailers and semi-trailers.
  • Colour: Blue
  • Drawer type: Full extension
  • Number of drawers: 4
  • Dynamic load capacity: 750kg
  • single-item withdrawal lock: Yes
  • Static load capacity: 1000kg