Completion of closed wheel bearings Ford Transit

Nr art.: 3292762
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 4-6 tygodnie
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
Numer artykułu 3292762
EAN / GTIN 4046459175438
Numer producenta 3292762
Producent/osoba odpowiedzialna GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Deutschland, www.gedore.de

Opis

Opis:

The supplementary kit enables the quick and professional removal of the bolted wheel bearing unit with wheel hub and brake disc on the front axle, especially for wheel bearings without a center bore in a closed version, and subsequently the removal a

Cecha szcz.:

  • Contents: 12 pieces
  • net weight: 2.9kg
  • 1000 V insulated: No
  • VDE-certified: No
  • Bill of materials (text):
    • 1x KL-0040-8501 A - Pressure ring
    • 1x KL-0040-8621 - Pressure adapter
    • 5x KL-0039-1823-4 - Socket-head screw, M10 x 12 mm
    • 5x KL-0186-9000-3 - Socket-head screw, M10 x 75 mm
  • suitable for: Suitable for the front axle of Ford Transit V363 (from model year 2014 onwards) with rear-wheel drive and a bolt circle diameter of 97.5 mm and 111 mm on the brake disc fastening screws. Particularly suitable for vehicles with wheel bearing units without a centre bore in a closed design on the front axle.
  • necessary accessories:
    • KL-0174-371 - Perforated disc set
    • KL-0040-2812-1 - Spindle M24
    • KL-0040-2812-5 - Pressure nut
    • KL-0040-2800 - Hydraulic cylinder 28 t
    • KL-0215-35 M28 - Hydraulic pump
  • Drive type: hydraulic
  • Hole circle diameter: 97.5 / 111 mm