Test weight 326-12, OIML Class F1, Nominal value 2 kg, Eco Shape, Stainless Steelpolished

Nr art.: 326-12
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
Opakowanie Etui; luzem
Rodzaj produktu Wzorzec kalibracyjny

Identyfikacja i klasyfikacja

Numer artykułu 326-12
EAN / GTIN 4045761223646
Numer producenta 326-12
Numer L L40250 348
Producent/osoba odpowiedzialna Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Deutschland, www.kern-sohn.com

Opis

Opis:

  • F1, 2 kg, Individual weight, ECO shape and cylindrical, polished stainless steel

Wskazówka:

We would like to advise you, if such accurate weights are shipped without containers, there might be damages occurring to the weights, in spite of appropriate shipping package. The change of masses caused by such damages might exceed the respectively admissible error margins of these weights. We therefore strongly recommend ordering one of the cases listed under ″Accessories″.