Track Rod Socket, 34mm waf

Nr art.: 3245810
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 4-6 tygodnie
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
Numer artykułu 3245810
EAN / GTIN 4046459167662
Numer producenta 3245810
Numer L L60160 112973
Producent/osoba odpowiedzialna GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Deutschland, www.gedore.de

Opis

Opis:

For fast, professional loosening and adjusting of stiff track and push rods. Required, for example, during adjustment work and when replacing the track rod or push rod end., The special two-piece design of the tie rod wrench completely encloses the h

Cecha szcz.:

  • Contents: 4 pieces
  • Overall length: 140 mm
  • net weight: 1.1kg
  • Are disposal instructions included in the operating instructions?: No
  • Are disposal instructions provided on the battery?: No
  • Disposal instructions on tools: No
  • 1000 V insulated: No
  • VDE-certified: No
  • suitable for: Suitable for track or push rods with AF 34 mm adjustment thread on MAN, Mercedes, DAF, Evobus, Iveco, Neoplan, Renault, Scania, Solaris and Volvo commercial vehicles. Particularly suitable for cranked track or push rods in four-wheel drive vehicles.
  • Version: shared
  • Width across flats 1: 34 mm
  • Drive mount, square: 3/4 inch
  • for profile: hexagon