Two-blade disc cutter ⌀ 40 mm - 600 mm

Nr art.: 322-600
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Numer artykułu 322-600
EAN / GTIN 4027474616892
Numer producenta 322-600
Producent/osoba odpowiedzialna Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Opis

Opis:

  • The disc cutter with two blades is used for cutting discs and sealing rings made of rubber, leather, paper, particle board, and plastic. The two sharp cutting blades are guided on a rail that can be aligned with millimeter precision. With the disc cutter, precise circular cutouts can be made with diameters ranging from 40 to 200 mm.
  • The millimeter scale on the prism rail enables precise work.
  • The plastic handle lies particularly well and securely in the hand.

Cecha szcz.:

  • Material: tool steel
  • Total width [mm]: 324 mm
  • Total width [inch]: 12 3/4
  • Total depth [mm]: 40 mm
  • Total depth [inch]: 1 9/16
  • Total height [mm]: 150 mm
  • Total height [inch]: 5 7/8
  • Spare parts available: No
  • Cutting range (diameter) (min - max) [mm]]: 40 mm - 600 mm
  • Cutting area (diameter) (min) [mm]: 40 mm
  • Cutting area (diameter) (max) [mm]: 600 mm
  • Quantity knives: 2
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)