Klucz udarowy oczkowy ∙ z 2 powierzchniami udarowymi ∙ Zabierak kwadratowy drążony 3/4 cala (20 mm) ∙ Profil zewnętrzny TORX® ∙ Rozmiar klucza E24

Nr art.: 2872-E24
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
Numer artykułu 2872-E24
EAN / GTIN 4000896201259
Numer producenta 2872-E24
Numer L L60140 4194
Producent/osoba odpowiedzialna HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Deutschland, www.hazet.com

Opis

Opis:

Application:
Operation of TORX® screws on brake calliper screw connections on commercial vehicle front axle and trailing axles
  • Use of the wrench for assembly and disassembly of the brake calliper screw connections renders disassembly of the steering tie lever unnecessary
For e.g. MAN TGA TGS TGX
MERCEDES-BENZ Atego 970-976 – Vehicles with air suspension brake calliper screw connection on the rear axle
  • Controlled screw tightening with torque wrench according to manufacturer's specifications
  • Wrench flat with laser-engraved formula for calculating the correct effective length
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Outside TORX® profile
  • Wrench size: ∙ E24
  • Dimensions / length: 219 mm