• Szanowni Klienci, z powodu prac konserwacyjnych eShop będzie niedostępny w sobotę, 23 maja, w godzinach od 7:00 do 15:00. Przepraszamy za wszelkie niedogodności.

Press jaws Compact U20

Nr art.: 2608570198
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
Numer artykułu 2608570198
EAN / GTIN 4059952681382
Numer producenta 2608570198
Numer L L00620 107375
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Produce long-lasting press joints! Rust, wear and deformed profile geometry can damage pressing jaws and prevent the creation of secure joints. We have made the EXPERT Compact pressing jaw wear-resistant so that you can safely press joints in all sanitary pipes. The EXPERT Compact pressing jaw is a great choice for plumbers who use pressing tools to make press joints on various types of plumbing pipes. The head of the pressing tool is made of steel that can withstand a force of 19 kN. During production, we use steel that is subjected to laser hardening, which makes the pressing jaw wear-resistant and durable. Laser technology ensures strength and a long service life