Clipped head strip nail SN34DK 65RG

Nr art.: 2608200020
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Średnica gwoździ 2,8 mm
Typ gwoździ Gwóźdź z łbem spęcznionym
Rodzaj produktu Gwoździe

Identyfikacja i klasyfikacja

Numer artykułu 2608200020
EAN / GTIN 3165140563499
Numer producenta 2608200020
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The 34 Degree Clipped Head Strip Nails are for indoor construction tasks within usage class 1 (DIN EN 1995-1-1). The 34-degree collation angle and grooved shank shape ensure durable and secure connections in wood, roof, case and pallet construction as well as on door, window and furniture frames. Additionally, a resin coating allows the nails to be more easily driven into the material for better penetration and a strong hold. The 34 Degree Clipped Head Strip Nails are manufactured in Europe for consistently high quality. They are suitable for Bosch pneumatic nailers. Type: SN34DK 65RG, Shank diameter (D) mm: 2,8, Head diameter: 7.0 (D-shape), Length (L) mm: 65

Cecha szcz.:

  • (version) Key RTB: D-head strip nails 34° for indoor work with pneumatic nailers from Bosch
  • Width dimension: 170 mm
  • Height dimension: 150 mm
  • Dimension length: 295 mm
  • Gross weight: 9,98 kg
  • Head diameter: 7.0 (D-shape)
  • Length (L) mm: 65
  • Performance description: Grooved design
  • Net weight: 9,96 kg
  • Shank diameter (D) mm: 2.8
  • Specific RTB1: Suitable for service class 1 (DIN EN 1995-1-1)
  • Specific RTB2: 34° joint angle and grooved shape for a durable and secure joint on various types of wood
  • Specific RTB3: Resinisation also makes it easier to press the nails into the material so that they hold better
  • type: SN34DK 65RG
  • Volume: 7,523 dm3
  • Advantage HL (short): Grooved design, hardened