Hole punch

Nr art.: 2608190016
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
Do materiału z tworzywa sztucznego
Rodzaj produktu Wykrojnik

Identyfikacja i klasyfikacja

Numer artykułu 2608190016
EAN / GTIN 3165140018593
Numer producenta 2608190016
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The Hole Punch punctures sanding sheets in need of holes. It is made of plastic. It is intended for use with orbital sanders or hand sanding. Width, sheet mm: 93, Length, sheet mm: 230, Perforation: 8, Suitable for: GSS 23 AE Professional.

Cecha szcz.:

  • (version) Key RTB: Made from plastic.
  • Width dimension: 90 mm
  • Height dimension: 25 mm
  • Dimension length: 180 mm
  • Width, blade mm: 93
  • Gross weight: 0,09 kg
  • Fastener: Nein
  • Length, blade mm: 230
  • Performance description: Punching of sanding sheets
  • Perforation: 8
  • Net weight: 0,086 kg
  • Specific RTB1: Suitable for use with orbital sanders or for hand sanding
  • Volume: 0,405 dm3
  • Advantage HL (short): Punching of sanding sheets
  • X-LOCK: Nein