Disposal bag, 265x125x12mm

Nr art.: 2608000773
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
Numer artykułu 2608000773
EAN / GTIN 4059952628936
Numer producenta 2608000773
Numer L L00590 2273
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • External Dust Extraction Device - The Disposal Bag (PE) is a replacement bag for use with Bosch dust extractors
  • It is suitable for the removal of both dry and wet waste
  • Make sure that the AFC function is activated.

Cecha szcz.:

  • (version) Key RTB: Removes dry and wet debris
  • Width dimension: 180 mm
  • Height dimension: 30 mm
  • Dimension length: 270 mm
  • Gross weight: 0,33 kg
  • Performance description: External suction device
  • Net weight: 0,33 kg
  • Specific RTB3: Ensure that the AFC function is activated
  • Specific RTB4: Plastic bag made of polyethylene (PE) with seal for dust-free disposal
  • Volume: 1,458 dm3
  • Advantage HL (short): External suction device