Disposal Bag 20lt, Plastic (5pcs) for GAS 12-25 PL

Nr art.: 2608000697
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
Numer artykułu 2608000697
EAN / GTIN 6949509231277
Numer producenta 2608000697
Numer L L00620 106102
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The Disposal Bag (PE) is a replacement bag for use with Bosch dust extractors. It is suitable for the removal of both dry and wet waste. Make sure that the AFC function is activated.

Cecha szcz.:

  • Width dimension: 150 mm
  • Height dimension: 25 mm
  • Dimension length: 300 mm
  • Gross weight: 0,129 kg
  • Net weight: 0,129 kg
  • Volume: 1,125 dm3