Antistatic Hoses with Bayonet Lock and Adapter

Nr art.: 2608000570
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
Rodzaj produktu Schlauch

Identyfikacja i klasyfikacja

Numer artykułu 2608000570
EAN / GTIN 3165140713689
Numer producenta 2608000570
Numer L L00590 2363
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The Dust Extractor Hose is intended for use with Bosch dust extractors. It is antistatic with a bayonet lock and comes with a power tool adapter. Diameter mm: 35, Nominal width [mm]: 35, Length [m]: 3,00, Suitable for: GAS12-25/12-25PS; GAS 15 PS; GAS 35 H AFC; GAS 35 L AFC; GAS 35 L SFC+; GAS 35 M AFC; GAS 55 M AFC; GNF 20 CA; GNF 35 CA; GNF 65 A Professional.

Cecha szcz.:

  • (version) Key RTB: Antistatic with bayonet lock
  • Width dimension: 500 mm
  • Height dimension: 60 mm
  • Dimension length: 800 mm
  • Gross weight: 0,825 kg
  • Diameter mm: 35
  • Length [m]: 3.00
  • Performance description: External suction device
  • Nominal width [mm]: 35
  • Net weight: 0,75 kg
  • Specific RTB1: Supplied with an adapter for power tools
  • Volume: 24 dm3
  • Advantage HL (short): External suction device, antistatic with bayonet lock