Hoses with Adapter for Power Tool and Bayonet Lock

Nr art.: 2608000567
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
Rodzaj produktu Schlauch

Identyfikacja i klasyfikacja

Numer artykułu 2608000567
EAN / GTIN 3165140713658
Numer producenta 2608000567
Numer L L00620 102144
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The Dust Extractor Hose is an accessory for use with Bosch dust extractors. It features a bayonet lock and comes with a power tool adapter. Diameter mm: 22, Nominal width [mm]: 22, Length [m]: 5,00, Suitable for: GAS 35 H AFC; GAS 35 L AFC; GAS 35 L SFC+; GAS 35 M AFC; GAS 55 M AFC; GOF 130 Professional.

Cecha szcz.:

  • (version) Key RTB: With bayonet catch
  • Width dimension: 500 mm
  • Height dimension: 100 mm
  • Dimension length: 490 mm
  • Gross weight: 0,995 kg
  • Diameter mm: 22
  • Length [m]: 5.00
  • Performance description: External suction device
  • Nominal width [mm]: 22
  • Net weight: 0,86 kg
  • Specific RTB1: Supplied with an adapter for power tools
  • Volume: 24,5 dm3
  • Advantage HL (short): External extraction device with bayonet catch and power tool adapter