Template guide

Nr art.: 2608000471
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
Rodzaj produktu Adapter / holder (power tools)

Identyfikacja i klasyfikacja

Numer artykułu 2608000471
EAN / GTIN 3165140600590
Numer producenta 2608000471
Numer L L00590 2332
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The Template Guide for routers runs along templates transferring shapes onto the workpiece. It is indispensable when working with templates and offers a quick-fastening Bayonet lock for rapid tool-free changing. The distance between the guide and the router bit must be taken into consideration when making a template for use with a template guide. This distance is calculated with the following formula: diameter of template guide (K) diameter of router bit (F))/2. Diameter mm: 16,00, Suitable for: GKF 600; GMF 1400 CE; GMF 1600 CE; GOF 900; GOF 900 ACE; GOF 900 CE; GOF 1600 CE; GOF 2000 CE Professional; POF 800; POF 1100 AE; POF 1200 AE; POF 1300 ACE.

Cecha szcz.:

  • Width dimension: 70 mm
  • Height dimension: 24 mm
  • Dimension length: 100 mm
  • Gross weight: 0,035 kg
  • Diameter mm: 16.00
  • Net weight: 0,03 kg
  • Volume: 0,168 dm3