Protector for GET 75-150

Nr art.: 2607017497
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
Numer artykułu 2607017497
EAN / GTIN 3165140967273
Numer producenta 2607017497
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The Protector for Turbo Random Orbital Sanders is the practical solution for preventing damage to workpiece edges, while also supporting and protecting backing pads especially when sanding in corners. Its solid design makes it robust and it can be easily attached to the Turbo Random Orbital Sander's mounting system by simply clicking it on and off. Suitable for: GET 75-150 Professional.

Cecha szcz.:

  • (version) Key RTB: Protects the backing pad, especially when sanding in corners
  • Width dimension: 150 mm
  • Height dimension: 25 mm
  • Dimension length: 280 mm
  • Gross weight: 0,041 kg
  • Fastener: Nein
  • Performance description: Workpiece/support disc protection
  • Net weight: 0,03 kg
  • Specific RTB1: Solid design offers robustness
  • Specific RTB2: Easy to operate by simply clicking it on and off the attachment system of the random orbital sander
  • Volume: 1,05 dm3
  • Advantage HL (short): Protection of workpiece and backing pad
  • X-LOCK: Nein