Cut-off protective guard

Nr art.: 2605510300
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
Rodzaj produktu Safety hood

Identyfikacja i klasyfikacja

Numer artykułu 2605510300
EAN / GTIN 3165140542197
Numer producenta 2605510300
Numer L L00590 1987
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The Protective Guard is intended for general grinding and sanding work and comes with a cover for cut-off grinding. It is equipped with a screw-type clamp and is coded to securely lock in place. The guard is compatible with angle grinders. Diameter mm: 230, Suitable for: GWS 20-230 (0 601 752 0..); GWS 20-230 H (0 601 850 0..); GWS 20-230 JH (0 601 850 9..); GWS 21-230 HV (0 601 852 B..); GWS 21-230 JHV (0 601 852 3../0 601 852 G..); GWS 22-230 JH (0 601 882 M../0 601 882 Z..); GWS 23-230 / 230 J (0 601 754 0..); GWS 24-230 B + SDS (0 601 854 1..); GWS 24-230 BV (0 601 854 B..); GWS 24-230 BX + SDS (0 601 864 1..); GWS 24-230 H (0 601 854 4../0 601 854 L../0 601 884 1..); GWS 24-230 JBV (0 601 854 G..); GWS 24-230 JBX (0 601 864 8..); GWS 24-230 JH (0 601 854 M../0 601 884 2../0 601 884 M..); GWS 24-230 Profi (0 601 854 5..); GWS 25-230 / 230 J (0 601 756 1..); GWS 26-230 B (0 601 856 3../0 601 856 K..); GWS 26-230 BV + SDS (0 601 856 B..); GWS 26-230 JBV (0 601 856 G..); GWS 26-230 JH (0 601 856 M..); GWS 26-230 JH + SDS (0 601 856 5..) Professional; PWS 20-230 (0 603 349 0../0 603 359 9../0 603 359 W..); PWS 20-230 J (0 603 359 8../0 603 359 V..); PWS 1900 (0 603 359 1..).

Cecha szcz.:

  • Width dimension: 170 mm
  • Height dimension: 75 mm
  • Dimension length: 240 mm
  • Gross weight: 1,116 kg
  • Diameter mm: 230
  • Net weight: 1,05 kg
  • Volume: 3,06 dm3
  • X-LOCK: Nein