Handle

Nr art.: 2602025075
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
Numer artykułu 2602025075
EAN / GTIN 3165140070232
Numer producenta 2602025075
Numer L L00590 1975
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Left- and Right-Handed - The Handle is suitable for left- and right-handed operators
  • It is compatible with all small Bosch angle grinders
  • Fits all M140 angle grinders.

Cecha szcz.:

  • (version) Key RTB: Compatible with all small angle grinders from Bosch
  • Width dimension: 70 mm
  • Height dimension: 70 mm
  • Dimension length: 155 mm
  • Gross weight: 0,135 kg
  • Performance description: Left- and right-handed
  • Net weight: 0,128 kg
  • Volume: 0,76 dm3
  • Advantage HL (short): For left and right-handed users