Fine sanding plate

Nr art.: 2601098043
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
Rodzaj produktu Adapter / holder (power tools)

Identyfikacja i klasyfikacja

Numer artykułu 2601098043
EAN / GTIN 3165140109222
Numer producenta 2601098043
Numer L L00590 2025
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The Sanding Plate provides an optimal sanding pattern suitable for very soft sanding. Operating instructions should be observed before using the sanding plate. It is compatible with Bosch Belt Sanders. Suitable for: GBS 75 AE Professional.

Cecha szcz.:

  • (version) Key RTB: Compatible with Bosch belt sanders
  • Width dimension: 77 mm
  • Height dimension: 2 mm
  • Dimension length: 155 mm
  • Gross weight: 0,02 kg
  • Fastener: Nein
  • Performance description: Very soft sanding
  • Net weight: 0,015 kg
  • Specific RTB1: Read the operating instructions carefully before using the sanding plate
  • Volume: 0,024 dm3
  • Advantage HL (short): Optimum sanding pattern for very soft sanding
  • X-LOCK: Nein