Ball Lock Pins, self-locking, with safety handle , d1=5 mm / l1=35 mm / Stainless steel 1.4542, precipitation-hardened

Nr art.: 22350.1017
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 22350.1017
EAN / GTIN 4030618281177
Numer producenta 22350.1017
Producent/osoba odpowiedzialna Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Deutschland, www.halder.com

Opis

Opis:

For quick fixing, locking, adjusting, changing and securing. Quick and easy to remove for frequently repeated connections.
All designs are corrosion-resistant. For stainless steel material 1.4542: High-strength, hardened bolt, therefore extremely resilient, high wear protection.
Robust protective handle (push button does not protrude). The shape of the handle protects against accidental activation of the push button.

Material
Bolt part
  • Stainless steel 1.4542, precipitation hardened
handle
  • Stainless steel
push button
  • Stainless steel
Feather
  • Stainless steel
Operation
Pressing the button unlocks the balls.

Marking
Stainless steel 1.4542 design with marking below the balls.

Notes
Special designs available on request.

Accessories
Mounting option for EH 22400 retaining rope.