Internal extractor with spread 24 mm - 34 mm, 55 mm insertion depth

Nr art.: 21-4-E
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Rozstaw min. 24 mm
Rozstaw maks. 34 mm
Liczba odcinków rozprężnych 3
Rodzaj produktu Tuleja rozprężne
Materiał stal

Identyfikacja i klasyfikacja

Numer artykułu 21-4-E
EAN / GTIN 4021176909191
Numer producenta 21-4-E
Numer L L80010 238
Producent/osoba odpowiedzialna Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Opis

Opis:

  • The segment internal extractors of series 21-E are used for extracting flush-mounted bearings, bearing outer rings, sleeves, and seals in crafts, workshops, and industry. The segmented design with extra fine gripping edges allows for the safe extraction of flush-mounted parts. The 21 series impresses with its compatibility and application diversity. Depending on the application, there are numerous variants of the segment internal extractors. They are either used together with counter stays or with sliding hammers.
  • Due to its segmentation and fine spindle design, the segment puller is ideal for precise and gentle work.
  • The mechanical spindle extracts bearings that are tightly seated on the back wall safely and quickly.

Cecha szcz.:

  • Material: tool steel
  • Total height [mm]: 135 mm
  • Total height [inch]: 5 5/16
  • Width across flats [mm]: 17 mm
  • Wrench size, hexagon socket [mm]: 22 mm
  • Span inside pull-out (min.) [mm]: 24 mm
  • Span inside pull-out (max.) [mm]: 34 mm
  • Span inside pull-out (min.) [in.]: 15/16
  • Span inside extension (max.) [in.]: 1 5/16
  • Spare parts available: No
  • Diameter of the extractor [mm]: 25 mm
  • Mounting thread [mm]: M10
  • Span inside pull-out (min. - max.) [mm]: 24 mm - 34 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)