• Szanowni Klienci! W piątek, 12 czerwca 2026 r., nasza firma będzie czynna do godz. 14:00. Przepraszamy za utrudnienia.

Tyrolit cloth roll 40x50 A80 JJ BASIC universal

Nr art.: 20793
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
Numer artykułu 20793
EAN / GTIN 9003170207935
Numer producenta 20793
Numer L L50140 2195
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Wykonanie:

  • BASIC

Opis:

  • With these highly flexible BASIC cloth rolls, you can efficiently machine a variety of different materials.
  • Whether you need to level, smooth, do light deburring work or general surface preparationwith these rolls on fabric backing, we have the right solution for you.
  • Thanks to the open distribution of grain, they are also perfect for dry grinding.

Cecha szcz.:

  • Form: CLOTH Roll
  • Specification : A-B01 C JJ A80
  • Dimension (T x H): 40 x 50 mm
  • Thickness: 40 mm
  • Drill hole: 50 mm
  • Grain size: 80
  • Material suitability: Steel;Stainless steel;Wood;Aluminium;Composite materials;Gelcoat;Plastics / PVC
  • Product line: BASIC
  • Tool for: Hand-operated grinding

Zaleta:

  • Perfect solution for dry grinding thanks to open distribution of aluminum oxide grain on fully flexible cloth backing
  • Universal use
  • Broad assortment

Zastosowanie:

  • For surface preparation by hand or in combination with an orbital sander
  • For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation

Materiał:

  • Steel/Stainless steel/Wood/Nonferrous metals/Composite materials/Gelcoat/Plastics / PVC
  • Steel/Stainless steel/Wood/Nonferrous metals/Composite materials/Gelcoat/Plastics / PVC

Pasuje do:

  • Hand-operated grinding

Wskazówka:

  • For surface preparation by hand or in combination with an orbital sander
  • For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation