3-jaw tab puller with oscillating, height-adjustable jaws, up to 100 mm spread, 100 mm reach

Nr art.: 206-00
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Numer artykułu 206-00
EAN / GTIN 4021176029158
Numer producenta 206-00
Producent/osoba odpowiedzialna Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Opis

Opis:

  • The heavy 3-jaw puller with oscillating and height-adjustable jaws is used for centric extraction of large bearings, gears, and discs in all common sizes for crafts, workshops, and industry. This allows you to remove any component sitting on a shaft that is freely accessible from the outside. The oscillating jaws adapt to any installation situation and are universally applicable due to the adjustable reach. Depending on the design, the shape of the jaws varies. The 3-jaw design guarantees an even load distribution and thus a particularly secure grip on the part being pulled.
  • Adjustable puller jaws for individual adjustment of reach depth
  • Oscillating puller jaws offer a variety of adjustment options

Cecha szcz.:

  • Material: tool steel
  • Total width [mm]: 130 mm
  • Total width [inch]: 5 1/8
  • Total depth [mm]: 130 mm
  • Total depth [inch]: 5 1/8
  • Total height [mm]: 130 mm
  • Total height [inch]: 5 1/8
  • Width across flats [mm]: 13 mm
  • Thread dimension: M12 x 1,5
  • Span outside pull-off (max.) [inch]: 3 7/8
  • Span outside pull-off (min.) [inch]: 5/8
  • Span outside pull-off (max.) [mm]: 100 mm
  • Clamping depth, external puller [mm]: 100 mm
  • Clamping depth external puller [inch]: 3 7/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 2 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/16
  • Hook base width (claw width J) [mm]: 14 mm
  • Hook base width (claw width J) [inch]: 9/16
  • Hook base depth usable (claw depth usable O) [mm]: 12 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1/2
  • Total hook root depth (total claw depth H) [mm]: 27 mm
  • Total hook root depth (total claw depth H) [inch]: 1 1/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 7,5 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/4
  • Max. torque [Nm]: 50 Nm
  • Max. torque [ft lb]: 36.88
  • Max. tensile force [kN]: 35 kN
  • Max. tractive force [t]: 3,5 t
  • Max. pulling force [US t. sh.]: 3.86
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 0 mm - 100 mm
  • Number of clamping depth adjustment: 2
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)