ML standard rolling scaffold 0.75 x 1.80 m platform height 3.30 m

Nr art.: 166320
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Nieznany
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
Rodzaj produktu Scaffolding

Identyfikacja i klasyfikacja

Numer artykułu 166320
EAN / GTIN 4031405663206
Numer producenta 166320
Numer L L90110 1002
Producent/osoba odpowiedzialna MUNK GmbH, Rudolf-Diesel-Strasse 23, 89312 Günzburg, Deutschland, www.munk-group.com

Opis

Opis:

Facts
  • Mobile scaffold made of sturdy aluminium round tubing with welded frame parts
  • All scaffolding parts are also available individually as replacement or extension parts.
  • Galvanised steel moving beam for easy relocation (moving beam width: 1,500 mm)
  • Four swivel castors, Ø 125 mm, with brakes
  • Platforms with large access hatch
  • Aluminium toe boards and railing frames with integrated knee rail for fall protection
  • Tool-free assembly and disassembly from platform to platform thanks to plug connections and quick-release fasteners
  • Low weight of individual parts for easy handling
  • GS-tested in accordance with DIN EN 1004
  • Load class/scaffolding group 3: 2.0 kN/m²
  • In order to meet the requirements of DIN EN 1004-1:In order to meet the 2021 target, this framework must be adapted.
  • Option 1 – Conversion to MSG: 2 assembly safety railings (order no. 027991) are required for safe assembly, disassembly and conversion.
  • Option 2 – Conversion to SG: Replace the railings along the length with safety railings for mobile scaffolding in the appropriate scaffolding length (2 pieces per platform level). Replace the front side of the railing frame (top platform level) with the SG front side railing frame in the appropriate width. Diagonal struts above the first platform are omitted.
Information on sustainability criteria
  • company certification: ISO 9001
  • company certification: ISO 14001
  • company certification: EN 1090
  • company certification: EcoVadis
  • RoHS
  • REACH
  • The MUNK Group operates in accordance with a Code of Conduct.
  • The Supply Chain Act does not apply to us due to our size.
  • The materials used are listed in the technical specifications.
  • Resource-efficient manufacturing: own photovoltaic systems
  • Energy-efficient consumption during production: LED lighting
  • Repairability, durability and quality: 15-year warranty on series products made in Germany
  • recyclability: Our products are mostly made of aluminium, steel or wood and can be recycled directly.
  • Socially acceptable working conditions in production: fair wages, gender equality
  • Economical and recyclable packaging: No use of polystyrene, predominantly use of wood and cardboard, low proportion of plastic
  • No health risks for users

Cecha szcz.:

  • Size: 280kg
  • Assembly required: Can be assembled without tools
  • Material: Aluminium
  • Indoor use, central installation: possible & permissible
  • Indoor use, side mounting: not possible
  • Outdoor use, central installation: possible & permissible
  • Outdoor use, side mounting: not possible
  • Note: Only compliant with DIN EN 1004-1 when used with accessories: 2021