Keyed chucks up to 13 mm

Nr art.: 1618571014
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
Rodzaj produktu Drill chuck keyless

Identyfikacja i klasyfikacja

Numer artykułu 1618571014
EAN / GTIN 3165140006231
Numer producenta 1618571014
Numer L L00590 1965
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The Keyed Drill Chuck is a simple and reliable solution for fixing drill bits for any type of job. It provides a consistently strong clamping force that securely fastens cylindrical or hex shank drill bits. Its jaws are conveniently tightened and loosened with a key, making it easy to handle. Keyed drill chucks are available with different mounts (1/2″ - 20, 3/8″- 24, 5/8″ - 16, B16, and SDS plus), for a wide range of capacities and are compatible with most common drills. Check technical details for information regarding impact resistance or suitability for anti-clockwise rotation. Chuck capacity mm: 2.513.0, Mount, range: SDS plus, Illustration, No.: 2, Drill chuck, type: Keyed chuck

Cecha szcz.:

  • (version) Key RTB: Uniformly strong clamping force for secure fastening of cylinder or hexagonal shank drills
  • Width dimension: 57,15 mm
  • Height dimension: 55,118 mm
  • Dimension length: 152,4 mm
  • Holder, range: SDS plus
  • Drill chuck, type: Gear rim drill chuck
  • Gross weight: 0,525 kg
  • Spare spanner: D
  • Carbide jaws: Nein
  • Performance description: Secure clamping of drill bits
  • Net weight: 0,522 kg
  • Only for spindle lock: Nein
  • R/L rotation: ja
  • Impact-resistant: Nein
  • Clamping range mm: 2.5-13.0
  • Clamping force safety device: ja
  • Specific RTB1: Easy handling: the jaws can be easily tightened and loosened with a spanner
  • Specific RTB2: Various holders: 1/2″ - 20, 3/8″- 24, 5/8″ - 16, B16 and SDS plus, compatible with most common drills
  • Specific RTB3: Information on impact resistance or suitability for anti-clockwise rotation can be found in the technical data.
  • Stationary drilling machine: Nein
  • Volume: 0,48 dm3
  • Advantage HL (short): Safe clamping of drill bits for all jobs