Heat shrink plastic tubing

Nr art.: 1609201813
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
Numer artykułu 1609201813
EAN / GTIN 3165140013246
Numer producenta 1609201813
Numer L L00590 2161
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The Shrink Plastic Tubing is for butt welding the ends of cables, breaks in cables and cable looms. It is suitable for use with all heat guns. Diameter, from mm: 4,8, Diameter, to mm: 9,5, Diameter mm: 4,8-9,5

Cecha szcz.:

  • (version) Key RTB: Shrink sleeve is suitable for butt welding cable ends, breaks in cables and cable harnesses
  • Width dimension: 120 mm
  • Height dimension: 15 mm
  • Dimension length: 190 mm
  • Gross weight: 0,019 kg
  • Diameter mm: 4.8-9.5
  • Diameter, to mm: 9.5
  • Diameter, from mm: 4.8
  • Performance description: Butt welding of cable ends
  • Net weight: 0,019 kg
  • Specific RTB1: Suitable for all models of the hot air gun
  • Volume: 0,342 dm3
  • Advantage HL (short): Butt welding of cable ends