Fine wire staple, type 53

Nr art.: 1609200326
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
Rodzaj produktu Klamry
Szerokość 11,4 mm
Liczba 1
Grubość materiału 0,74 mm

Identyfikacja i klasyfikacja

Numer artykułu 1609200326
EAN / GTIN 3165140012126
Numer producenta 1609200326
Numer L L00590 2235
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • For Tacking Thin Materials - The Fine Wire Staples, Type 53, are ideal for numerous universal do-it-yourself and professional tacking applications
  • They are suitable for work in a wide range of thin materials such as textiles, cardboard, flat wooden slats and woven wire
  • Moreover, these staples are especially apt for applications where the spine of the staple is not to be pressed into the material
  • Equipped with a narrow crown, these staples penetrate materials deeply and provide a firm seating with an unobtrusive staple back
  • The Fine Wire Staples are appropriate for use with tackers from the following brands: AEG, Arrow, Black+Decker, Bosch, Esco, kwb, Maestri, Mekano, Metabo, Neckermann/Bullcraft, Novus, Outifrance, Piranha, Rocagraf, Stanley, Skil, Wolfcraft

Cecha szcz.:

  • (version) Key RTB: Fine-wire staples, type 53, are the universal staple gun for numerous applications by craftsmen and DIY enthusiasts
  • Width dimension: 80 mm
  • Height dimension: 9 mm
  • Dimension length: 120 mm
  • Width (B) mm: 11.4
  • Gross weight: 0,073 kg
  • Thickness (D) mm: 0.74
  • Length (L) mm: 6
  • Performance description: For fastening thin materials
  • Net weight: 0,069 kg
  • Specific RTB1: For working with many thin materials, such as textiles, cardboard, flat wooden strips and wire mesh
  • Specific RTB2: Especially for thin materials when the back of the staple should not press into the material to be stapled
  • Specific RTB3: With a narrow back so that they are pressed far into the material Firm fit and inconspicuous back
  • Volume: 0,086 dm3
  • Advantage HL (short): For fastening thin materials