Accessory MS 90

Nr art.: 1600A038D2
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
Numer artykułu 1600A038D2
EAN / GTIN 4053423503104
Numer producenta 1600A038D2
Numer L L00620 107537
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Accessory MS 90 , The MS 90 Professional are designed to enhance efficiency for electricians. With a double-insulated silicone coating, these strips maintain flexibility even in lower temperatures, ensuring optimal working conditions. The removable caps allow precise measurement of smaller components, offering versatility with measurement categories of CAT IV 600V / CAT III 1000V, 10A (with cap) and CAT II 1000V, 10A (without cap). A rubber coating provides a stable grip, enhancing safety and preventing slippage during use. Electricians can rely on the MS 90 Professional for accurate measurements in electrical installations, maintenance, and repairs. Compatible with the Bosch testing tools, they are a vital accessory for any professional's toolkit. MS 90 Professional (1 600 A03 8D2)

Cecha szcz.:

  • AC current: 10 A
  • Measuring strip Cable length: 90 cm
  • Safety class: CAT IV 600 V / CAT III 1000 V
  • Safety class with caps removed: CAT II 1000 V
  • Division designation: 82