FlexiClick Adapter GFA 12-E

Nr art.: 1600A00F5L
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
Numer artykułu 1600A00F5L
EAN / GTIN 3165140847667
Numer producenta 1600A00F5L
Numer L L00590 856
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • FlexiClick Adapter GFA 12-E
  • Redefine your limits – the flexibility of five solutions in one compact tool
  • High flexibility – With a width across corners of only 12 mm the GFA 12-E offset angle adapter enables you to work close to edges and walls
  • Compatible with GSR 12V-15 FC
  • “One-Click” interface ensures a tight fix to the machine at a glance
  • Easy to operate – The GFA 12-E can be locked in 16 different positions without having to remove the adapter from the cordless screwdriver
  • Lockable 1/4″ universal bit holder locks all conventional drill bits and screwdriver bits

Cecha szcz.:

  • Corner dimensions: 12 mm
  • Weight: 0.3 kg

W dostawie:

  • Cardboard box