Collapsible Hand Truck Aluminium Caddy

Nr art.: 1600A001SA
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
Kolor niebieskie; srebrna
Rodzaj produktu Wózek transportowy taczkowy

Identyfikacja i klasyfikacja

Numer artykułu 1600A001SA
EAN / GTIN 3165140767705
Numer producenta 1600A001SA
Numer L L00620 101
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Collapsible Hand Truck Aluminium Caddy, The Aluminium Caddy provides convenient transport in line with the Bosch Mobility System.
  • It is made of aluminium and comes with a collapsible handle and wheels for lightweight and space-saving storage
  • The compatible base plate and the elastic band securely fix stacked L-BOXX elements for safe transportation
  • With a load-bearing capacity of 125 kg on ground and 60 kg on stairs, this caddy is stable and robust
  • It is an ideal transport solution for L-BOXX elements and L-Cases

Cecha szcz.:

  • External dimensions (width x length x height): 508 x 523 x 1071 mm
  • Weight: 7.1 kg
  • Material finish: ABS