G-Bulb steel/steel flat round head 4.8 x 13, 500 pieces

Nr art.: 1433926
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Seria G-Bulb
Oznaczenie producenta G-Bulb
Dyrektywa/oznaczenie Dyrektywa RoHS
Zawartość 500 szt.

Identyfikacja i klasyfikacja

Numer artykułu 1433926
EAN / GTIN 4007081049085
Numer producenta 1433926
Numer L L70291 102735
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

G-Bulb blind rivets

The high-strength blind rivets Stark in steel and stainless steel. offers a range of high-strength structural blind rivets labelled G-Bulb in steel and stainless steel with diameters of 4.8 and 6.4 mm. The G-bulb dimensions are able to cover joint material thicknesses between 1.5 and 15.5 mm. The main features of G-Bulb blind rivets are the large clamping range, very high shear and tensile strength values due to the formation of a wide closing head and mechanical mandrel locking during the setting process. In combination with the patented functional embossing on the rivet shank, the G-Bulb fulfils the highest requirements in terms of tolerance compensation of component thicknesses and hole geometry. The G-Bulb blind rivet forms an exceptionally wide closing head that transfers the full clamping force to the application.
With a tear-off force of up to 16 kN, the G-Bulb can still be processed with standard setting tools.

Key features:
  • Excellent perforation
  • Very high clamping force
  • Highest tensile strength due to wide closing head
  • Highest shear strength due to residual mandrel locking
  • Processing with commercially available setting tools
  • Process control capability with the TAURUS C setting tool
  • RoHS-compliant materials:
    • Hollow rivet: Steel, galvanised CrVI-free, or stainless steel A2 no. 1.4567
    • Rivet mandrel: Steel, galvanised CrVI-free, or stainless steel A2 no. 1.4541

Cecha szcz.:

  • max. clamping range: 6 mm
  • min. Clamping range: 3.5 mm
  • Material of the sleeve: Steel, galvanised
  • Material of the pen: Steel, galvanised
  • spreading possible: No
  • Length: 113 mm
  • Head shape: Dome head
  • min. Clamping length: 3.5 mm
  • max. Clamping length: 6 mm
  • Diameter of the head: 9.5 mm