CAP blind rivet A2 stainless steel flat round head 4 x 8, 500 pieces

Nr art.: 1433454
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
Rodzaj produktu Nity
Liczba 500
Średnica wierconego otworu 4,1 mm
Średnica nitu drążonego 4 mm
Maks. zakres zacisku 3,5 mm
Materiał trzpienia nitów Stal stopowa
Materiał nitu drążonego Stal stopowa
Kształt główki FK

Identyfikacja i klasyfikacja

Numer artykułu 1433454
EAN / GTIN 4007081010290
Numer producenta 1433454
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

CAP - The cup blind rivet
CAP - Airtight and watertight by nature.


The structure:
For technical reasons, the rivet mandrel of the CAP blind rivet must be fixed in the hollow rivet. However, this means that the rivet body can only deform slightly during the setting process. As a consequence of this, a blind cup rivet has only marginal hole friction properties. However, these are necessary in order to be able to compensate for larger borehole tolerances.

A tight connection with care:
If the CAP blind rivet is processed carefully, it provides the basis for a reliable “tight” connection.
The technical conditions make very careful preparation of the application essential. The borehole diameter should be as small as possible to ensure proper function in the application over a long period of time.

Cecha szcz.:

  • Diameter of the drill bit: 4.1 mm
  • max. Clamping range: 3.5 mm
  • min. Clamping range: 1.5 mm
  • Material of the sleeve: Stainless steel A2 - No. 1.4301
  • Material of the pen: Stainless steel
  • spreading possible: No
  • Length: 92 mm
  • Head shape: Dome head
  • min. Clamping length: 1.5 mm
  • max. Clamping length: 3.5 mm
  • Diameter of the head: 8.5 mm